Skip Content
VALVE AIR ADJUSTING W/GAUGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE AIR ADJUSTING W/GAUGE

DEVILBISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEVHAV511
  • Mfr. Model # HAV511
  • UNSPSC # 23153145
  • CATALOGUE PAGE # 2811
  • Shipping Weight 0.4 lbs

Product Details

Air adjusting lightweight valve fits any professional spray gun. Available with or without pressure gauge. Provides finer air control at the gun enhancing colour matching capability. Swivel top allows for fast installation. Can be used with HVLP. Lightwei

Technical Specs

  • Includes Air Adjusting Valve with Gauge
  • For Use With Air Lines, Spray Guns
  • Type Air Regulator
  • Size 160 PSI
  • Item Air Adjusting Valve with Gauge

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list