VALVE ACTION PAINT MARKER FL ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE ACTION PAINT MARKER FL ORANGE

MARKAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRK97052
  • Mfr. Model # 97052
  • UNSPSC # 60121508
  • CATALOGUE PAGE # 2164
  • Shipping Weight 0.06 lbs

Product Details

Pro-Line paint marker for industrial applications. Micro point (1 mm). Colour - fluorescent orange. Long lasting, easy-to-use, less odor. True fine line precision in permanent paint.

Technical Specs

  • Colour Fluorescent Orange
  • Features Fast-Drying, Permanent Paint for Immediate Handling Reduces Work Downtime. Fast-Drying, Permanent Paint for Immediate Handling Reduces Work Downtime. Durable Metal Barrel and Clip-Cap Reduce Breakage and Store Easily in Pocket.
  • Temp. Range -46 Degrees C - 66 Degrees C
  • Tip Size 1/8"
  • Item Paint Marker

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list