VALVE 4IN PVC SOCKET CHECK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE 4IN PVC SOCKET CHECK

HAYWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5AAU0
  • Mfr. Model # 5AAU0
  • UNSPSC # 40141618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.61 lbs

Technical Specs

  • Item Check Valve
  • Material of Construction PVC
  • Size 4"
  • Length 13"
  • Mounting Position Vertical Flow Up
  • Seat Material EPDM
  • Standards NSF 61
  • Spring Material -
  • Compliance -
  • Max. Temp. 140 Degrees F
  • Width 8-9/16"
  • Seal Material EPDM
  • Overall Height 8-9/16"
  • Flow 275 gpm
  • Sub-Category PVC
  • Connection Type SKT
  • Cracking Pressure 3 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list