Skip Content
VALVE,4 WAY,3/4 IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE,4 WAY,3/4 IN NPT

PRINCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6W565
  • Mfr. Model # 6W565
  • UNSPSC # 40141608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Adjustable PSI Range 1000-2750
  • Height (In.) 2-3/8
  • Inlet/Outlet NPT (In.) 3/4
  • For Use With Double Acting Cylinders
  • Item Hydraulic Directional Valve
  • Factory Preset Relief Valve Setting (PSI) 1500 psi @ 12 GPM
  • NPT Port (In.) 1/2
  • Type Monoblock
  • Max. Pressure (PSI) 3000
  • Width (In.) 3-7/8
  • Length (In.) 8
  • Relief Valve Range (PSI) 1000 to 2750
  • Flow Capacity (GPM) 20
  • Spools 1
  • Spool Action 3 Position Detent
  • Center Tandem
  • Ways 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list