Skip Content
VALVE,3 WAY,CLOSED SYSTEM,3/4IN SWE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE,3 WAY,CLOSED SYSTEM,3/4IN SWE

TACO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12M832
  • Mfr. Model # 12M832
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Coefficient of Volume 4.5
  • Connection Type/Size (In.) Sweat 3/4
  • Electrical Connections 2-Pin Screw Connectors for Power and End Switch
  • Depth (In.) 2-3/8
  • For Use With Closed Systems
  • Height (In.) 5-1/8
  • Includes End Switch
  • Item Motorized Zone Valve
  • Type Three Way, Closed System
  • Width (In.) 5-5/16
  • Safe Working Water PSI 300
  • Voltage 24
  • Max. Water Temp. (Deg. F) 240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list