Skip Content
VALVE 3/4 IN FNPT BRASS BALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE 3/4 IN FNPT BRASS BALL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6GD09
  • Mfr. Model # 6GD09
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1821
  • Shipping Weight 0.75 lbs

Product Details

Auto Safety Exhaust Brass Ball Valves, Pipe Size 3/4 In., Max. Pressure 200 psi WOG, Full Port

Technical Specs

  • Handle Type Locking Lever
  • Item Ball Valve
  • Features Auto Drain
  • Temp. Range -40 Degrees F - 400 Degrees F
  • Body Material Brass
  • Body Style In Line
  • Seat Material PTFE
  • Pipe Size 3/4"
  • Max. Pressure 300 PSI CWP
  • Port Full
  • Connection Type FNPT x FNPT
  • Valve Structure 2 Piece
  • Valve Basic Body Material Brass
  • Ball Material Chrome Plated Brass
  • Stem Material Brass
  • Handle Material Carbon Steel
  • Standards ASTM
  • Compliance OSHA 1910.147
  • Body Seal Material PTFE
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list