Skip Content
VALVE 2000# SS IP 1IN EL ACTUATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE 2000# SS IP 1IN EL ACTUATOR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOE550-35SIPR1
  • Mfr. Model # E550-35SIPR1
  • UNSPSC # 40141600
  • CATALOGUE PAGE # 1825
  • Shipping Weight 4.9 lbs

Product Details

3-Piece ball valve, stainless steel, electric actuated. 1 in.

Technical Specs

  • Ball Valve Product Group Actuated
  • Body Material Stainless Steel
  • Item Ball Valve
  • Connection Type SCRD
  • Pipe Size 1"
  • Valve Structure 3 Piece

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list