Skip Content
VALVE 2000# SS IP 1/2IN DA ACTUATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE 2000# SS IP 1/2IN DA ACTUATOR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOD50-35SIPR12
  • Mfr. Model # D50-35SIPR12
  • UNSPSC # 40141600
  • CATALOGUE PAGE # 1825
  • Shipping Weight 5.9 lbs

Product Details

3-Piece ball valve, stainless steel, pneumatic actuated double acting. 1/2 in.

Technical Specs

  • Ball Valve Product Group Actuated
  • Item Ball Valve
  • Pipe Size 1/2"
  • Body Material Stainless Steel
  • Connection Type SCRD
  • Max. Pressure 2000 PSI
  • Valve Structure 3 Piece

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list