Skip Content
VALVE 2 POSITION SELECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE 2 POSITION SELECTOR

PRINCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6W568
  • Mfr. Model # 6W568
  • UNSPSC # 40141608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.6 lbs

Technical Specs

  • Item Hydraulic Selector Valve
  • NPT Port (In.) 3/4
  • Overall Height (In.) 3-1/4
  • Application To Control Two Motors
  • Overall Length (In.) 5-1/2
  • Body Material Cast Iron
  • Capacity (GPM) 40
  • Overall Width (In.) 4-1/4
  • Max. Pressure (PSI) 2500
  • Position 2
  • Way 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list