Skip Content
VALVE 1IN INLET CHECK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE 1IN INLET CHECK

CONRADER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12U306
  • Mfr. Model # 12U306
  • UNSPSC # 40141603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Application Pneumatic Control
  • Hex Size (In.) 1.5
  • Length (In.) 4
  • Flow Range Free Air (CFM) 60
  • Item Check Valve
  • Material Brass
  • Inlet (In.) 1 (F)NPT
  • Type In-Line With Unloader Port
  • Outlet (In.) 1 (F)NPT
  • Max. Temp. (F) 450
  • Max. Pressure (PSI) 500
  • Cracking Pressure (PSI) 1
  • Seal Brass
  • Spring Material Stainless Steel
  • Mounting Horizontal or Vertical
  • Poppet 15" Glass Filled PTFE
  • Tap Size 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list