VALVE 150# SS FLG 4IN SR ACTUATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE 150# SS FLG 4IN SR ACTUATOR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOS125-51SF1R4
  • Mfr. Model # S125-51SF1R4
  • UNSPSC # 40141600
  • CATALOGUE PAGE # 1826
  • Shipping Weight 78.0 lbs

Product Details

2-piece flanged ball valve, stainless steel, pneumatic actuated spring return. 4 in.

Technical Specs

  • Ball Valve Product Group Actuated
  • Item Flanged Ball Valve
  • Body Material Stainless Steel
  • Valve Structure 2 Piece
  • Pipe Size 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list