VALVE 150# SS FLG 1/2IN SR ACTUATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE 150# SS FLG 1/2IN SR ACTUATOR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOS50-51SF1R12
  • Mfr. Model # S50-51SF1R12
  • UNSPSC # 40141600
  • CATALOGUE PAGE # 1826
  • Shipping Weight 7.5 lbs

Product Details

2-piece flanged ball valve, stainless steel, pneumatic actuated spring return. 1/2 in.

Technical Specs

  • Ball Valve Product Group Actuated
  • Body Material Stainless Steel
  • Pipe Size 1/2"
  • Item Flanged Ball Valve
  • Valve Structure 2 Piece

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list