VALVE 150# SS FLG 1-1/2IN DA ACT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALVE 150# SS FLG 1-1/2IN DA ACT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOD65-51SF1R112
  • Mfr. Model # D65-51SF1R112
  • UNSPSC # 40141600
  • CATALOGUE PAGE # 1826
  • Shipping Weight 22.1 lbs

Product Details

2-piece flanged ball valve, stainless steel, pneumatic actuated double acting. 1-1/2 in.

Technical Specs

  • Ball Valve Product Group Actuated
  • Item Flanged Ball Valve
  • Body Material H51F Stainless Steel
  • Pipe Size 1-1/2"
  • Valve Structure 2 Piece

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list