Skip Content
VALVE 1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE 1/8

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR851A
  • Mfr. Model # 851A
  • UNSPSC # 40141602
  • CATALOGUE PAGE # 1809
  • Shipping Weight 0.26 lbs

Product Details

Brass needle valve, pipe male to male, certified for liquid propane up to 350 PSI, 1/8 in. pipe.

Technical Specs

  • Standards C.S.A
  • Item Male Pipe
  • Temp. Range - 40 Degrees F - 130 Degrees F
  • Max. Pressure 350 PSI
  • Pipe Fitting Material Brass
  • Pipe Size - Pipe Fitting 1/8"
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list