Skip Content
VALVE 1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE 1/8

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR242A
  • Mfr. Model # 242A
  • UNSPSC # 40141606
  • CATALOGUE PAGE # 1810
  • Shipping Weight 0.04 lbs

Product Details

Brass shut off cocks drains and valves, needle seat drain cock with one piece plug and handle, 1/8 in. pipe, 200 PSI maximum working pressure.

Technical Specs

  • Item Needle Seat / One Piece
  • Temp. Range - 40 Degrees F - 180 Degrees F
  • Max. Pressure 200 PSI
  • Pipe Fitting Material Brass
  • Pipe Size - Pipe Fitting 1/8"
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list