Skip Content
VALVE 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALVE 1/4IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR852B
  • Mfr. Model # 852B
  • UNSPSC # 40141602
  • CATALOGUE PAGE # 1809
  • Shipping Weight 0.3 lbs

Product Details

Brass precision needle valve, 1/8 in. inside diameter female x 1/8 in. inside diameter female, 350 PSI, liquid propane, CSA certified.

Technical Specs

  • Pipe Size 1/4"
  • Temp. Range - 40 Degrees F - 130 Degrees F
  • Standards C.S.A
  • Item Female Pipe
  • Max. Pressure 350 PSI
  • Pipe Size - Pipe Fitting 1/4"
  • Pipe Fitting Material Brass
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list