VALUSTRAP S/S 1/2INX 100FTROLL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALUSTRAP S/S 1/2INX 100FTROLL

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNIC134
  • Mfr. Model # C134
  • UNSPSC # 31162406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.615 lbs

Product Details

Stainless steel strapping, 1/2 inch x 100 foot roll. Non-magnetic stainless steel strapping. Use this light duty strapping for cable-bundling, mounting small signs, street decorations or for applying insulation around pipes or tanks.

Technical Specs

  • Wind 2.9 lbs
  • Item Band-it Valustrap S/s 5/8inx 100ftroll
  • Width 0.500"
  • Length 100 ft.
  • Thickness 0.015"
  • Breaking Strength 600 lbs.
  • Coil Width 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list