Skip Content
VALUSTRAP PLUS S/S 1/2INX 100FTROL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALUSTRAP PLUS S/S 1/2INX 100FTROL

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNIC181
  • Mfr. Model # C181
  • UNSPSC # 31162406
  • CATALOGUE PAGE # 2098
  • Shipping Weight 3.55 lbs

Product Details

Stainless steel strapping, 1/2 inch x 100 foot roll. Non-magnetic stainless steel strapping. Use this light duty strapping for cable-bundling, mounting small signs, street decorations or for applying insulation around pipes or tanks.

Technical Specs

  • Item Valustrap Plus S/s 1/2inx 100ftroll
  • Width 1/2"
  • Thickness 0.020"
  • Breaking Strength 850 lbs.
  • Wind 3.8 lbs
  • Length 100 ft.
  • Coil Width 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list