Skip Content
VALUE LOCKER 3TIER 3WIDE KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALUE LOCKER 3TIER 3WIDE KD

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUH3258-3HG
  • Mfr. Model # UH3258-3HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 153.0 lbs

Technical Specs

  • Colour 725 Hallowell Gray
  • Finish Powder Coated
  • Includes Projecting Finger Pull Handle
  • Item Wardrobe Locker
  • Handle Type Finger Pull
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Overall Depth 15"
  • Lock Type Not Included
  • Overall Height 78"
  • Overall Width 36"
  • Tier Triple Tier
  • Hooks per Opening 1 Double
  • Legs 6" Legs
  • Opening Height 22-1/4"
  • Opening Depth 14"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Width 9-1/4"
  • Locker Configuration (3) Wide
  • Assembled/Unassembled Unassembled
  • Locker Door Type Louvered
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list