Skip Content
VALUE LOCKER 3TIER 3WIDE ASSEMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALUE LOCKER 3TIER 3WIDE ASSEMB

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUH3288-3A-PT
  • Mfr. Model # UH3288-3A-PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 171.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour 729 Parchment
  • Item Wardrobe Locker
  • Includes Projecting Finger Pull Handle
  • Handle Type Finger Pull
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Overall Height 78"
  • Overall Depth 18"
  • Tier Triple Tier
  • Lock Type Not Included
  • Overall Width 36"
  • Hooks per Opening 1 Double
  • Legs 6" Legs
  • Opening Height 22-1/4"
  • Assembled/Unassembled Assembled
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Depth 17"
  • Opening Width 9-1/4"
  • Locker Configuration (3) Wide
  • Locker Door Type Louvered
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list