Skip Content
VALUE LOCKER 3TIER 3WIDE ASSEMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALUE LOCKER 3TIER 3WIDE ASSEMB

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUH3258-3A-PT
  • Mfr. Model # UH3258-3A-PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 153.0 lbs

Technical Specs

  • Handle Type Finger Pull
  • Colour 729 Parchment
  • Finish Powder Coated
  • Includes Projecting Finger Pull Handle
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Item Wardrobe Locker
  • Overall Depth 15"
  • Overall Height 78"
  • Lock Type Not Included
  • Tier Triple Tier
  • Hooks per Opening 1 Double
  • Overall Width 36"
  • Legs 6" Legs
  • Opening Height 22-1/4"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Depth 14"
  • Opening Width 9-1/4"
  • Assembled/Unassembled Assembled
  • Locker Door Type Louvered
  • Locker Configuration (3) Wide
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list