Skip Content
VALUE LOCKER 3TIER 1WIDE KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALUE LOCKER 3TIER 1WIDE KD

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUH1228-3HG
  • Mfr. Model # UH1228-3HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.0 lbs

Technical Specs

  • Colour 725 Hallowell Gray
  • Finish Powder Coated
  • Includes Projecting Finger Pull Handle
  • Handle Type Rotating Handle Integral with Lock, Single-Point Latching
  • Item Wardrobe Locker
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Overall Depth 12"
  • Lock Type Not Included
  • Overall Width 12"
  • Overall Height 78"
  • Tier Triple Tier
  • Hooks per Opening 1 Double
  • Legs 6" Legs
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Height 22-1/4"
  • Opening Depth 11"
  • Opening Width 9-1/4"
  • Assembled/Unassembled Unassembled
  • Locker Door Type Louvered
  • Locker Configuration (1) Wide
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List