Skip Content
VALUE LOCKER 3TIER 1WIDE ASSEMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALUE LOCKER 3TIER 1WIDE ASSEMB

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUH1288-3A-PT
  • Mfr. Model # UH1288-3A-PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 63.0 lbs

Technical Specs

  • Finish Powder Coated
  • Handle Type Finger Pull
  • Colour 729 Parchment
  • Includes Projecting Finger Pull Handle
  • Item Wardrobe Locker
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Overall Depth 18"
  • Lock Type Not Included
  • Overall Width 12"
  • Overall Height 78"
  • Tier Triple Tier
  • Hooks per Opening 1 Double
  • Opening Height 22-1/4"
  • Legs 6" Legs
  • Assembled/Unassembled Assembled
  • Opening Width 9-1/4"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Depth 17"
  • Locker Configuration (1) Wide
  • Locker Door Type Louvered
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List