Skip Content
VALUE LOCKER 3TIER 1WIDE ASSEMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALUE LOCKER 3TIER 1WIDE ASSEMB

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUH1258-3A-PT
  • Mfr. Model # UH1258-3A-PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.0 lbs

Technical Specs

  • Colour 729 Parchment
  • Finish Powder Coated
  • Handle Type Rotating Handle Integral with Lock, Single-Point Latching
  • Item Wardrobe Locker
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Includes Projecting Finger Pull Handle
  • Overall Depth 15"
  • Lock Type Not Included
  • Overall Height 78"
  • Hooks per Opening 1 Double
  • Tier Triple Tier
  • Legs 6" Legs
  • Overall Width 12"
  • Opening Height 22-1/4"
  • Opening Depth 14"
  • Opening Width 9-1/4"
  • Locker Configuration (1) Wide
  • Assembled/Unassembled Assembled
  • Locker Door Type Louvered

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list