Skip Content
VALUE LOCKER 3TIER 1WIDE ASSEMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALUE LOCKER 3TIER 1WIDE ASSEMB

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUH1228-3A-HG
  • Mfr. Model # UH1228-3A-HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.0 lbs

Technical Specs

  • Finish Powder Coated
  • Handle Type Rotating Handle Integral with Lock, Single-Point Latching
  • Includes Projecting Finger Pull Handle
  • Colour 725 Hallowell Gray
  • Item Wardrobe Locker
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Overall Depth 12"
  • Overall Height 78"
  • Lock Type Not Included
  • Tier Triple Tier
  • Overall Width 12"
  • Hooks per Opening 1 Double
  • Legs 6" Legs
  • Opening Height 22-1/4"
  • Opening Depth 11"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Assembled/Unassembled Assembled
  • Opening Width 9-1/4"
  • Locker Configuration (1) Wide
  • Locker Door Type Louvered
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list