Skip Content
VALUE LOCKER 2TIER 3WIDE ASSEMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALUE LOCKER 2TIER 3WIDE ASSEMB

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUH3288-2A-HG
  • Mfr. Model # UH3288-2A-HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 166.5 lbs

Technical Specs

  • Finish Powder Coated
  • Colour 725 Hallowell Gray
  • Handle Type Finger Pull
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Item Wardrobe Locker
  • Includes Projecting Finger Pull Handle
  • Overall Depth 18"
  • Overall Height 78"
  • Overall Width 36"
  • Lock Type Not Included
  • Hooks per Opening 2 Single, 1 Double
  • Tier Double Tier
  • Legs 6" Legs
  • Opening Height 34"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Depth 17"
  • Assembled/Unassembled Assembled
  • Opening Width 9-1/4"
  • Locker Configuration (3) Wide
  • Locker Door Type Louvered
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list