Skip Content
VALUE LOCKER 2TIER 3WIDE ASSEMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALUE LOCKER 2TIER 3WIDE ASSEMB

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUH3258-2A-HG
  • Mfr. Model # UH3258-2A-HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 160.5 lbs

Technical Specs

  • Colour 725 Hallowell Gray
  • Finish Powder Coated
  • Handle Type Finger Pull
  • Item Wardrobe Locker
  • Includes Projecting Finger Pull Handle
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Overall Depth 15"
  • Lock Type Not Included
  • Overall Height 78"
  • Tier Double Tier
  • Overall Width 36"
  • Hooks per Opening 2 Single, 1 Double
  • Legs 6" Legs
  • Opening Height 34"
  • Opening Depth 14"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Width 9-1/4"
  • Locker Configuration (3) Wide
  • Assembled/Unassembled Assembled
  • Locker Door Type Louvered
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list