Skip Content
VALUE LOCKER 2TIER 3WIDE ASSEMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALUE LOCKER 2TIER 3WIDE ASSEMB

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUH3228-2A-HG
  • Mfr. Model # UH3228-2A-HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 148.5 lbs

Technical Specs

  • Handle Type Finger Pull
  • Colour 725 Hallowell Gray
  • Includes Projecting Finger Pull Handle
  • Finish Powder Coated
  • Item Wardrobe Locker
  • Overall Depth 12"
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Overall Height 78"
  • Lock Type Not Included
  • Overall Width 36"
  • Tier Double Tier
  • Hooks per Opening 2 Single, 1 Double
  • Legs 6" Legs
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Height 34"
  • Opening Width 9-1/4"
  • Opening Depth 11"
  • Assembled/Unassembled Assembled
  • Locker Configuration (3) Wide
  • Locker Door Type Louvered
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list