Skip Content
VALUE LOCKER 2TIER 1WIDE KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALUE LOCKER 2TIER 1WIDE KD

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUH1258-2HG
  • Mfr. Model # UH1258-2HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.5 lbs

Technical Specs

  • Colour 725 Hallowell Gray
  • Finish Powder Coated
  • Includes Projecting Finger Pull Handle
  • Handle Type Rotating Handle Integral with Lock, Single-Point Latching
  • Item Wardrobe Locker
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Overall Depth 15"
  • Overall Height 78"
  • Lock Type Not Included
  • Tier Double Tier
  • Overall Width 12"
  • Hooks per Opening 2 Single, 1 Double
  • Legs 6" Legs
  • Opening Height 34"
  • Opening Depth 14"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Assembled/Unassembled Unassembled
  • Opening Width 9-1/4"
  • Locker Configuration (1) Wide
  • Locker Door Type Louvered
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list