Skip Content
VALUE LOCKER 2TIER 1WIDE ASSEMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALUE LOCKER 2TIER 1WIDE ASSEMB

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUH1228-2A-PT
  • Mfr. Model # UH1228-2A-PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.5 lbs

Technical Specs

  • Colour 729 Parchment
  • Finish Powder Coated
  • Includes Projecting Finger Pull Handle
  • Handle Type Rotating Handle Integral with Lock, Single-Point Latching
  • Item Wardrobe Locker
  • Overall Depth 12"
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Lock Type Not Included
  • Overall Width 12"
  • Tier Double Tier
  • Overall Height 78"
  • Hooks per Opening 2 Single, 1 Double
  • Legs 6" Legs
  • Opening Height 34"
  • Opening Depth 11"
  • Opening Width 9-1/4"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Assembled/Unassembled Assembled
  • Locker Configuration (1) Wide
  • Locker Door Type Louvered
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list