Skip Content
VALUE LOCKER 1TIER 3WIDE KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALUE LOCKER 1TIER 3WIDE KD

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUH3288-1HG
  • Mfr. Model # UH3288-1HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 162.0 lbs

Technical Specs

  • Colour 725 Hallowell Gray
  • Handle Type Finger Pull
  • Finish Powder Coated
  • Includes Hat Shelf
  • Item Wardrobe Locker
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Overall Depth 18"
  • Lock Type Not Included
  • Overall Height 78"
  • Overall Width 36"
  • Tier Single Tier
  • Hooks per Opening 2 Single, 1 Double
  • Legs 6" Legs
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Depth 17"
  • Opening Height 69"
  • Opening Width 9-1/4"
  • Locker Door Type Louvered
  • Assembled/Unassembled Unassembled
  • Locker Configuration (3) Wide
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list