Skip Content
VALUE LOCKER 1TIER 3WIDE KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALUE LOCKER 1TIER 3WIDE KD

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUH3228-1PT
  • Mfr. Model # UH3228-1PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 147.0 lbs

Technical Specs

  • Colour 729 Parchment
  • Handle Type Finger Pull
  • Finish Powder Coated
  • Includes Hat Shelf
  • Item Wardrobe Locker
  • Overall Depth 12"
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Lock Type Not Included
  • Overall Height 78"
  • Overall Width 36"
  • Tier Single Tier
  • Hooks per Opening 2 Single, 1 Double
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Legs 6" Legs
  • Opening Height 69"
  • Opening Depth 11"
  • Opening Width 9-1/4"
  • Assembled/Unassembled Unassembled
  • Locker Configuration (3) Wide
  • Locker Door Type Louvered
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List