Skip Content
VALUE LOCKER 1TIER 3WIDE KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALUE LOCKER 1TIER 3WIDE KD

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUH3228-1HG
  • Mfr. Model # UH3228-1HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 147.0 lbs

Technical Specs

  • Colour 725 Hallowell Gray
  • Finish Powder Coated
  • Handle Type Finger Pull
  • Includes Hat Shelf
  • Item Wardrobe Locker
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Overall Depth 12"
  • Lock Type Not Included
  • Tier Single Tier
  • Overall Height 78"
  • Overall Width 36"
  • Hooks per Opening 2 Single, 1 Double
  • Legs 6" Legs
  • Opening Height 69"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Depth 11"
  • Opening Width 9-1/4"
  • Locker Configuration (3) Wide
  • Assembled/Unassembled Unassembled
  • Locker Door Type Louvered
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list