Skip Content
VALUE LOCKER 1TIER 3WIDE ASSEMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALUE LOCKER 1TIER 3WIDE ASSEMB

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUH3258-1A-PT
  • Mfr. Model # UH3258-1A-PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 156.0 lbs

Technical Specs

  • Colour 729 Parchment
  • Handle Type Finger Pull
  • Finish Powder Coated
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Item Wardrobe Locker
  • Includes Hat Shelf
  • Overall Depth 15"
  • Lock Type Not Included
  • Overall Height 78"
  • Hooks per Opening 2 Single, 1 Double
  • Legs 6" Legs
  • Overall Width 36"
  • Tier Single Tier
  • Opening Height 69"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Width 9-1/4"
  • Opening Depth 14"
  • Assembled/Unassembled Assembled
  • Locker Configuration (3) Wide
  • Locker Door Type Louvered
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List