Skip Content
VALUE LOCKER 1TIER 3WIDE ASSEMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALUE LOCKER 1TIER 3WIDE ASSEMB

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUH3258-1A-HG
  • Mfr. Model # UH3258-1A-HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 156.0 lbs

Technical Specs

  • Colour 725 Hallowell Gray
  • Finish Powder Coated
  • Includes Hat Shelf
  • Handle Type Finger Pull
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Item Wardrobe Locker
  • Overall Depth 15"
  • Overall Width 36"
  • Lock Type Not Included
  • Overall Height 78"
  • Tier Single Tier
  • Hooks per Opening 2 Single, 1 Double
  • Legs 6" Legs
  • Opening Height 69"
  • Opening Depth 14"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Width 9-1/4"
  • Assembled/Unassembled Assembled
  • Locker Configuration (3) Wide
  • Locker Door Type Louvered
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list