Skip Content
VALUE LOCKER 1TIER 1WIDE KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALUE LOCKER 1TIER 1WIDE KD

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUH1288-1HG
  • Mfr. Model # UH1288-1HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Technical Specs

  • Colour 725 Hallowell Gray
  • Finish Powder Coated
  • Handle Type Finger Pull
  • Item Wardrobe Locker
  • Includes Hat Shelf
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Overall Depth 18"
  • Lock Type Not Included
  • Overall Height 78"
  • Overall Width 12"
  • Tier Single Tier
  • Hooks per Opening 2 Single, 1 Double
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Legs 6" Legs
  • Opening Depth 17"
  • Opening Height 69"
  • Opening Width 9-1/4"
  • Assembled/Unassembled Unassembled
  • Locker Door Type Louvered
  • Locker Configuration (1) Wide
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list