Skip Content
VALUE LOCKER 1TIER 1WIDE KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALUE LOCKER 1TIER 1WIDE KD

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUH1258-1HG
  • Mfr. Model # UH1258-1HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.0 lbs

Technical Specs

  • Colour 725 Hallowell Gray
  • Finish Powder Coated
  • Includes Hat Shelf
  • Handle Type Rotating Handle Integral with Lock, Single-Point Latching
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Item Wardrobe Locker
  • Overall Depth 15"
  • Lock Type Not Included
  • Overall Height 78"
  • Overall Width 12"
  • Tier Single Tier
  • Hooks per Opening 2 Single, 1 Double
  • Legs 6" Legs
  • Opening Height 69"
  • Assembled/Unassembled Unassembled
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Width 9-1/4"
  • Opening Depth 14"
  • Locker Configuration (1) Wide
  • Locker Door Type Louvered
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list