Skip Content
VALUE LOCKER 1TIER 1WIDE KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALUE LOCKER 1TIER 1WIDE KD

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUH1228-1PT
  • Mfr. Model # UH1228-1PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.0 lbs

Technical Specs

  • Colour 729 Parchment
  • Finish Powder Coated
  • Handle Type Rotating Handle Integral with Lock, Single-Point Latching
  • Item Wardrobe Locker
  • Includes Hat Shelf
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Overall Depth 12"
  • Lock Type Not Included
  • Overall Height 78"
  • Tier Single Tier
  • Overall Width 12"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Hooks per Opening 2 Single, 1 Double
  • Legs 6" Legs
  • Opening Height 69"
  • Opening Depth 11"
  • Opening Width 9-1/4"
  • Locker Configuration (1) Wide
  • Assembled/Unassembled Unassembled
  • Locker Door Type Louvered
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list