Skip Content
VALUE LOCKER 1TIER 1WIDE ASSEMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALUE LOCKER 1TIER 1WIDE ASSEMB

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUH1288-1A-PT
  • Mfr. Model # UH1288-1A-PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Technical Specs

  • Finish Powder Coated
  • Handle Type Rotating Handle Integral with Lock, Single-Point Latching
  • Colour 729 Parchment
  • Includes Hat Shelf
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Item Wardrobe Locker
  • Overall Depth 18"
  • Lock Type Not Included
  • Overall Height 78"
  • Overall Width 12"
  • Legs 6" Legs
  • Hooks per Opening 2 Single, 1 Double
  • Tier Single Tier
  • Opening Height 69"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Depth 17"
  • Opening Width 9-1/4"
  • Locker Configuration (1) Wide
  • Assembled/Unassembled Assembled
  • Locker Door Type Louvered
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list