Skip Content
VALUE LOCKER 1TIER 1WIDE ASSEMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALUE LOCKER 1TIER 1WIDE ASSEMB

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUH1288-1A-HG
  • Mfr. Model # UH1288-1A-HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour 725 Hallowell Gray
  • Handle Type Rotating Handle Integral with Lock, Single-Point Latching
  • Includes Hat Shelf
  • Overall Depth 18"
  • Item Wardrobe Locker
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Lock Type Not Included
  • Overall Height 78"
  • Tier Single Tier
  • Hooks per Opening 2 Single, 1 Double
  • Overall Width 12"
  • Legs 6" Legs
  • Opening Height 69"
  • Opening Depth 17"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Locker Configuration (1) Wide
  • Opening Width 9-1/4"
  • Assembled/Unassembled Assembled
  • Locker Door Type Louvered
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list