Skip Content
VALUE LOCKER 1TIER 1WIDE ASSEMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALUE LOCKER 1TIER 1WIDE ASSEMB

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUH1258-1A-PT
  • Mfr. Model # UH1258-1A-PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour 729 Parchment
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Item Wardrobe Locker
  • Includes Hat Shelf
  • Handle Type Rotating Handle Integral with Lock, Single-Point Latching
  • Lock Type Not Included
  • Overall Depth 15"
  • Overall Width 12"
  • Overall Height 78"
  • Hooks per Opening 2 Single, 1 Double
  • Legs 6" Legs
  • Tier Single Tier
  • Opening Height 69"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Depth 14"
  • Opening Width 9-1/4"
  • Assembled/Unassembled Assembled
  • Locker Configuration (1) Wide
  • Locker Door Type Louvered
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list