Skip Content
VALUE LOCKER 1TIER 1WIDE ASSEMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALUE LOCKER 1TIER 1WIDE ASSEMB

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUH1258-1A-HG
  • Mfr. Model # UH1258-1A-HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.0 lbs

Technical Specs

  • Colour 725 Hallowell Gray
  • Finish Powder Coated
  • Item Wardrobe Locker
  • Includes Hat Shelf
  • Overall Depth 15"
  • Handle Type Rotating Handle Integral with Lock, Single-Point Latching
  • Lock Type Not Included
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Overall Height 78"
  • Overall Width 12"
  • Hooks per Opening 2 Single, 1 Double
  • Legs 6" Legs
  • Opening Height 69"
  • Tier Single Tier
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Depth 14"
  • Locker Configuration (1) Wide
  • Assembled/Unassembled Assembled
  • Opening Width 9-1/4"
  • Locker Door Type Louvered
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list