Skip Content
Discontinued with Replacement
VALUE-LINE SEATING STOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VALUE-LINE SEATING STOOL

BEVCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9LAG4
  • Mfr. Model # 9LAG4
  • UNSPSC # 56101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.2 lbs
Suggested Replacement Product
TASK CHAIR W/ CASTERS, 22.5-32IN

Price: NA

Technical Specs

  • Item Value-Line Seating Stool
  • Seat Material Polyurethane
  • Standards ANSI/BIFMA X5.1
  • Seat Width 18"
  • Caster Type Carpet Casters
  • Seat Depth 17"
  • Colour Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list