Skip Content
Discontinued with Replacement
VALUE-LINE SEATING STOOL,17 TO 22IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VALUE-LINE SEATING STOOL,17 TO 22IN

BEVCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8DJL8
  • Mfr. Model # 8DJL8
  • UNSPSC # 56101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.15 lbs
Suggested Replacement Product
TASK CHAIR W/ GLIDES, 15-20IN

Price: NA

Technical Specs

  • Colour Black
  • Item Value-Line Seating Stool
  • Seat Material Polyurethane
  • Seat Width 18"
  • Standards ANSI/BIFMA X5.1
  • Seat Depth 17"
  • Caster Type Glides

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list