VALUE CLIPS  200/300 SS 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALUE CLIPS 200/300 SS 3/8

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI6YPY6
  • Mfr. Model # 6YPY6
  • UNSPSC # 31162406
  • CATALOGUE PAGE # 2098
  • Shipping Weight 0.3 lbs

Product Details

VALUECLIP, Size 3/8 In., Material 200/300 SS.

Technical Specs

  • Application Mfr. No. GRC203, GRC403
  • Material 200/300 SS
  • Size 3/8"
  • Item Valueclip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list