Skip Content
VALUCLIPS 200/300 SS 3/4IN 50PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALUCLIPS 200/300 SS 3/4IN 50PK

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI2LNR2
  • Mfr. Model # 2LNR2
  • UNSPSC # 31162406
  • CATALOGUE PAGE # 2098
  • Shipping Weight 1.006 lbs

Product Details

SS Clips, Size 3/4 In., Material 200/300 SS.

Technical Specs

  • Application Mfr No. GRC001, GRC003, GRC075 and 3/4" Banding
  • Item Stainless Steel Clips
  • Size 3/4"
  • Material 200/300 SS
  • Includes 100 box

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list