VALUCLIPS 200/300 SS 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VALUCLIPS 200/300 SS 1/2IN

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI2LNR1
  • Mfr. Model # 2LNR1
  • UNSPSC # 31162406
  • CATALOGUE PAGE # 2098
  • Shipping Weight 0.5 lbs

Product Details

SS Clips, Size 1/2 In., Material 200/300 SS.

Technical Specs

  • Application Mfr No. GRC001, GRC003, GRC075 and 1/2" Banding
  • Material 200/300 SS
  • Item Stainless Steel Clips
  • Size 1/2"
  • Includes 100 box

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list