Skip Content
VALTEST 371 A/C DIAGNOSTIC TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALTEST 371 A/C DIAGNOSTIC TOOL

SUPERCOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TSI28221
  • Mfr. Model # 28221
  • UNSPSC # 32101519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Application Valtest 371 A/C Diagnostic Tool
  • For Use With Automotive A/C System
  • Package Quantity 1
  • Item Valtest 371 A/C Diagnostic Tool
  • Includes (10) Valtest 371 A/C Diagnostic Tool
  • Material Plastic
  • Number of Pieces 1
  • Outside Dia. 11
  • Size (In.) 6 H x 11 W x 3.5 D
  • Type A/C Diagnostic Tool

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list