Skip Content
VALISE PLUG 20A 125V 5-20P YL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALISE PLUG 20A 125V 5-20P YL

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL5364VY
  • Mfr. Model # HBL5364VY
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • HP 1
  • Number of Poles 2
  • Item Plug
  • Number of Wires 3
  • Cord Size 0.220 - 0.660"
  • Standards UL Listed to UL498 File E1706/CSA Certified to C22.2 No. 42 File 280/NEMA
  • IP Rating 20
  • Material Nylon
  • Special Features Corrosion Resistant
  • Antimicrobial No
  • Wiring Style Hinged
  • Corrosion Resistant Yes
  • Amps - Plugs and Receptacles 20
  • Phase - Plugs and Receptacles 1
  • Grade - Plugs and Receptacles Industrial
  • NEMA Plug Configuration - Plugs and Receptacles 5-20P
  • Color - Plugs and Receptacles Yellow
  • Voltage - Plugs and Receptacles 125 VAC
  • Item - Plugs and Receptacles Straight Blade Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list