Skip Content
VALISE PLUG 15A 125V 5-15P BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VALISE PLUG 15A 125V 5-15P BK

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL5965VBLK
  • Mfr. Model # HBL5965VBLK
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Number of Poles 2
  • Item Plug
  • Colour Black
  • HP 0.5
  • Grade General
  • Cord Size 0.220 - 0.660"
  • Number of Wires 3
  • NEMA Configuration 5-15P
  • Voltage 125 VAC
  • Standards UL Listed to UL498 File E1706/CSA Certified to C22.2 No. 42 File 280/NEMA
  • Amps 15
  • IP Rating 20

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List